MECALINE 884695 HIGH FLOW COUPLING FEMALE G 1/2IN


HIGH FLOW SERIES QUICK COUPLINGS - FEMALE

References
mecaline:884695
rubix:216A3167
ean:3660338380600
brand logo
brand logo
Technical specifications
Connection 1g1/2
Materialnickel-plated brass
Standardno

Product details : MECALINE 884695 HIGH FLOW COUPLING FEMALE G 1/2IN


The HIGH FLOW quick coupling is specifically designed to allow a high flow rate (2550 Nl/min), minimizing the pressure drop.
The couplings are also designed to work with vacuum and water application, this fitting range is specifically designed to allow high flow (2550 Nl/min), minimizing pressure drop.
Couplings are also designed to work with vacuum and water application.Interchangeability:- Parker Rectus Serie 25/26/1600/1625, Prevost ESC07/ERC07/ESI07/ISC08, Camozzi 5080/5180, CEJN 320, Aignep Serie 120/210, Festo KD-KS 4/6, Oetiker SC C, Hansen Auto-Flo 24
Material: Nickel Plated Brass body. Nominal pressure : 12 bar. Temperature : -20 °C...+80 °C.

Technical specifications


Attributes
Connection 1g1/2
Materialnickel-plated brass
Standardno
Show UNSPSC/ECL@SS
£ 24.50 excl. VAT
/ Each
£ 29.40 incl. VAT
  • In stock: Next day delivery