MECALINE MULTI SOCKET PLUG HOSE ID 8MM 884685
PLUGS ISO B - FOR HOSE
See technical informationSee documentsReferences
Mecaline:884685
Rubix:216A3199
EAN:3660338380525
Documents
Product details : MECALINE MULTI SOCKET PLUG HOSE ID 8MM 884685
Material: Nickel Plated Brass. Flow diameter: 5.5 mm. Nominal pressure : 16 bar. Temperature : -20 °C...+80 °C.
Applications
Application:- Compressed air- Pneumatic tools- Life & Sciences
Technical specifications
Attributes
| Connection 1 | 8 |
|---|---|
| Material | laiton nickelé |
| Standard | ISO B12 |
Show UNSPSC/ECL@SS
£ 2.92 excl. VAT
/ Each
£ 3.50 incl. VAT
- In stock: Next day delivery

