Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Quick couplings
Pneumatic - Quick Release Coupling
MECALINE 894390 PLUG ISO C10 FEMALE CONNECTING 3/8
MECALINE 894390 PLUG ISO C10 FEMALE CONNECTING 3/8
FEMALE THREADED END - ISO C
References
mecaline:
894390
rubix:
253A0682
ean:
3660338468117
Technical specifications
Connection 1
g3/8
Material
steel
Standard
iso c
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 894390 PLUG ISO C10 FEMALE CONNECTING 3/8
Material: hardened zinc-plated steel. Flux diameter: 5.5 mm. ISO C10 profile. Pressure rating: 12 bar. Temperature: -20°C to +80°C.
Technical specifications
Attributes
Connection 1
g3/8
Material
steel
Standard
iso c
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.04
excl. VAT
/
Each
£
6.05
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
RECTUS 1/4 BSP MAL CPLG DS 21KBAW13MPX
MECALINE 894386 COUPLINGS ISO C10 FOR HOSE CONNECTING 8
MECALINE COUPLINGS ISO C10 FEMALE 1/4 736002
MECALINE PLUGS ISO B12 FEMALE G1/2IN 860296
MECALINE 884659 MINI COUPLING FEMALE PLUG -HOSE ID 8
LEGRIS REINFORCED PNEUMATIC QUICK CONNECT COUPLING G 1/4 FEMALE
RECTUS 1/2BSP FEMALE COUPLG 14KAIW21MPX
MECALINE 884647 MINI COUPLING MALE PLUG -HOSE ID 8
RECTUS FEMAL PLUG NICKEL PL 20SFIW10MXN
RECTUS FITTING 21SFAW10MXN0
CEJN 103202154 COUPLING R 3/8IN MALE NBR - ESAFE
MECALINE COUPLINGS ISO B12 MALE R1/2 736034
AVENTICS R412010276
RECTUS 1/4BSPFEMAL COUPLING 26KAIW13MPX
RECTUS 6MM HOSE TAIL COUPLG 26KATF06MPX