References
CEJN:10 320 5004
Rubix:1215384
Manufacturer :10 320 5004
EAN:07391390044860



Product details : CEJN 103205004 NIPPLE 3/8IN HOSE
Nipple 10-320-5004 SL 10
Technical specifications
Attributes
| Connection 1 | 10 mm |
|---|---|
| Material | steel |
| Standard | ISO |
| Max. temperature | 100 °C |
Show UNSPSC/ECL@SS
£ 5.12 excl. VAT
/ Each
£ 6.14 incl. VAT
- Usually arrives within 14 working days