Plummer block housing unit
Inner diameter | 35 mm |
---|---|
Fixation centre-to-centre distance | 82.6 mm |
Shaft Height | 47.6 mm |
Logistics dimensions (L x W x H) | 95x110x35 mm |
---|---|
Logistic Weight | 790 g |
Inner diameter | 35 mm |
Fixation centre-to-centre distance | 82.6 mm |
Shaft Height | 47.6 mm |
Material | Plastic |
Height | 95 mm |
Length | 110 mm |
Series | RSHEY..-TV-VA |
Weight | 0.79 kg |
Outer diameter | 110 mm |
Width | 42.9 mm |
Usually arrives within 14 working days