References
SNR:UCPG210L3
Rubix:206A1082
Manufacturer :UCPG.210.L3
EAN:3413520802370




Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 57.2 mm |
Product details : SNR UCPG210L3 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,triple lip seal
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 57.2 mm |
| Material | grey cast iron |
| Total bearing width | 51.6 mm |
| Outer diameter | 90 mm |
| Diameter of fixation holes | 16 mm |
| Mounting typ | two-bolt pillow block |
| Height | 114 mm |
| Length | 135 mm |
| Sealing | uszczelnienie z potrójną wargą z pierścieniem odśrodkowym (slinger) (l3) |
| Lubrication | grease lubrication (grease nipple m6x1), re-greasable |
| Series | ucpg200 |
| Weight | 2.8 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Width | 51.6 mm |
Show UNSPSC/ECL@SS
£ 45.13 excl. VAT
/ Each
£ 54.16 incl. VAT
- Usually arrives within 14 working days