Plummer block housing unit
Inner diameter | 25 mm |
---|---|
Fixation centre-to-centre distance | 105 mm |
Shaft Height | 36.5 mm |
Logistic Weight | 856 g |
---|---|
Inner diameter | 25 mm |
Fixation centre-to-centre distance | 105 mm |
Shaft Height | 36.5 mm |
Material | Cast Iron |
Centre-centre of shaft | 36.5 mm |
Height | 71 mm |
Length | 140 mm |
Total bearing width | 38 mm |
Series | UCP |
Diameter of fixation holes | 13 mm |
Number of holes | 2 |
Outer diameter | 71 mm |
Width | 38 mm |
In stock: Next day delivery