Plummer block housing unit
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 16 mm |
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 16 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | 2..-xl-npp-b |
Material | steel |
Limit speed | 6700 rpm |
Precision | g0 |
Basic static load, radial - C0r | 11300 N |
Basic dynamic load, radial - Cr | 19500 N |
Usually arrives within 14 working days