Deep groove ball bearing NTN 63/22LLU/5K, Outer diameter: 56 mm | Width: 16 mm | Inner diameter: 22 mm

NTN - Deep Groove Ball Bearing - 63/22LLU/5K

See technical informationSee documents

References

NTN:63/22LLU/5K
Rubix:205A0079
EAN:4547359798593
brand logo

Technical specifications

Inner diameter22 mm
Outer diameter56 mm
Width16 mm
See all Specifications

Documents

Product details : NTN 63/22LLU/5K DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides

Technical specifications


Attributes
Logistics dimensions (L x W x H)56x56x16 mm
Logistic Weight182 g
Inner diameter22 mm
Outer diameter56 mm
Width16 mm
Sealingtwo rubber seals
Bearing Clearancecn
Series6300
Materialsteel
Cagesteel
Basic static load, radial - C0r9250 N
Basic dynamic load, radial - Cr20400 N
Weight1.07 kg
£ 14.63 excl. VAT
/ Each
£ 17.56 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories