INA LASE50-XL-N PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationSee documentsReferences
Superseded Ref:LASE50-XL-N-I
INA:LASE50-XL-N
Rubix:238A3725
Manufacturer :0947486240000
EAN:4054372939594


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 158 mm |
| Shaft Height | 57.2 mm |
Documents
Product details : INA LASE50-XL-N PLUMMER BLOCK HOUSING UNIT
Plummer block housing units LASE, cast iron housing, radial insert ball bearing with eccentric locking collar, L seals
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 158 mm |
| Shaft Height | 57.2 mm |
| Material | cast iron |
| Total bearing width | 54 mm |
| Outer diameter | 69 mm |
| Diameter of fixation holes | 18 mm |
| Height | 115 mm |
| Length | 200 mm |
| Series | lase..-xl-n |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 37500 N |
| Width | 54 mm |
Show UNSPSC/ECL@SS
£ 80.64 excl. VAT
/ Each
£ 96.77 incl. VAT
- Delivery usually within ( 7 ) days