References
SKF:SY 1/2 TF
Rubix:183054
Manufacturer :74262
EAN:7316577755544




Technical specifications
| Inner diameter | 12.7 mm |
|---|---|
| Shaft Height | 30.2 mm |
| Outer diameter | 127 mm |
Product details : SKF PLUMMER BLOCK UNIT SY 1/2 TF
Strengths
- Accommodate heavy loads in different directions
- High degree of stiffness
- Narrow design
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistic Weight | 490 g |
|---|---|
| Inner diameter | 12.7 mm |
| Shaft Height | 30.2 mm |
| Outer diameter | 127 mm |
| Height | 12.7 mm |
| Width | 31.9 mm |
Show UNSPSC/ECL@SS
£ 51.32 excl. VAT
/ Each
£ 61.58 incl. VAT
- Delivery usually within ( 3 ) days