References
SNR:EXPA207
Rubix:205A3322
EAN:3413529505883



Product details : SNR EXPA207 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Sealing | 2 joints |
| Weight | 1600 kg |
| Width | 51.1 mm |
Show UNSPSC/ECL@SS
£ 27.29 excl. VAT
/ Each
£ 32.75 incl. VAT
- Usually arrives within 14 working days
