INA PBS20-XL PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationSee documentsReferences
INA:PBS20-XL
Rubix:103A7736
Manufacturer :0008291020000
EAN:4012802793062


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 97 mm |
| Shaft Height | 33.6 mm |
Documents
Product details : INA PBS20-XL PLUMMER BLOCK HOUSING UNIT
Plummer block housing units PBS, sheet steel housing, radial insert ball bearing with eccentric locking collar, P seals
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 97 mm |
| Shaft Height | 33.6 mm |
| Material | sheet steel |
| Total bearing width | 33 mm |
| Outer diameter | 66.8 mm |
| Height | 66.8 mm |
| Length | 127 mm |
| Series | pbs..-xl |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 13600 N |
| Width | 33 mm |
Show UNSPSC/ECL@SS
£ 23.69 excl. VAT
/ Each
£ 28.43 incl. VAT
- Delivery usually within ( 7 ) days