References
SNR:USPE201CO
Rubix:206A3122
EAN:3413529564811




Product details : SNR USPE201CO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 22 mm |
Show UNSPSC/ECL@SS
£ 41.19 excl. VAT
/ Each
£ 49.43 incl. VAT
- Usually arrives within 14 working days
