References
SNR:UCP201CC
Rubix:206A0572
EAN:3413529552900



Product details : SNR UCP201CC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 47 mm |
| Sealing | 2 joints |
| Weight | 771 kg |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 39.29 excl. VAT
/ Each
£ 47.15 incl. VAT
- Usually arrives within 14 working days
