FAG PBS25-XL HOUSED BEARING UNIT 8291100000
Plummer block housing unit
See technical informationSee documentsReferences
INA:PBS25-XL
Rubix:229A1838
Manufacturer :0008291100000
EAN:4012802793048


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 95.5 mm |
| Shaft Height | 36.5 mm |
Documents
Product details : FAG PBS25-XL HOUSED BEARING UNIT 8291100000
Plummer block housing units PBS, sheet steel housing, radial insert ball bearing with eccentric locking collar, P seals
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 95.5 mm |
| Shaft Height | 36.5 mm |
| Material | sheet steel |
| Total bearing width | 34.1 mm |
| Outer diameter | 37.5 mm |
| Diameter of fixation holes | 10.5 mm |
| Height | 72 mm |
| Length | 133.5 mm |
| Series | pbs..-xl |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14900 N |
| Width | 34.1 mm |
Show UNSPSC/ECL@SS
£ 28.53 excl. VAT
/ Each
£ 34.24 incl. VAT
- Delivery usually within ( 7 ) days