References
SNR:UKPG208HCO
Rubix:206A2322
EAN:3413529556243



Product details : SNR UKPG208HCO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 46 mm |
Show UNSPSC/ECL@SS
£ 73.91 excl. VAT
/ Each
£ 88.69 incl. VAT
- Usually arrives within 14 working days
