References
SNR:SUCPA205CC
Rubix:205A8850
EAN:3413529549597



Product details : SNR SUCPA205CC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Sealing | 2 joints |
| Weight | 761 kg |
| Width | 34.1 mm |
Show UNSPSC/ECL@SS
£ 82.31 excl. VAT
/ Each
£ 98.77 incl. VAT
- Usually arrives within 14 working days
