INA PSHEY15-XL PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationSee documentsReferences
INA:PSHEY15-XL
Rubix:238A1054
Manufacturer :0009278130000
EAN:4012802805802


Technical specifications
| Inner diameter | 15 mm |
|---|---|
| Fixation centre-to-centre distance | 47 mm |
| Shaft Height | 30.2 mm |
Documents
Product details : INA PSHEY15-XL PLUMMER BLOCK HOUSING UNIT
Plummer block housing units PSHEY, cast iron housing, radial insert ball bearing with grub screws in inner ring, P seals
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Fixation centre-to-centre distance | 47 mm |
| Shaft Height | 30.2 mm |
| Material | cast iron |
| Total bearing width | 30 mm |
| Outer diameter | 63 mm |
| Diameter of fixation holes | 8 mm |
| Height | 57 mm |
| Length | 63 mm |
| Series | pshey..-xl |
| Number of holes | 2 |
| Basic static load, radial - C0r | 4750 N |
| Basic dynamic load, radial - Cr | 10100 N |
| Width | 30 mm |
Show UNSPSC/ECL@SS
£ 25.45 excl. VAT
/ Each
£ 30.54 incl. VAT
- Delivery usually within ( 7 ) days