References
SKF:SYF 50 TF
Rubix:102A7480
Manufacturer :27323
EAN:7316570574197


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 101.6 mm |
| Shaft Height | 57.2 mm |
Product details : SKF HOUSED BEARING UNIT SYF 50 TF
Short base pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing. This variant has threads for attachment bolts and is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
Strengths
- Accommodate heavy loads in different directions
- Strong
- High degree of stiffness
- Narrow design
- Strong
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 59,6x135x100 mm |
|---|---|
| Logistic Weight | 2390 g |
| Inner diameter | 50 mm |
| Fixation centre-to-centre distance | 101.6 mm |
| Shaft Height | 57.2 mm |
| Material | grey cast iron |
| Total bearing width | 51.6 mm |
| Outer diameter | 114 mm |
| Height | 114 mm |
| Length | 135 mm |
| Series | syf |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Width | 54 mm |
Show UNSPSC/ECL@SS
£ 88.17 excl. VAT
/ Each
£ 105.80 incl. VAT
- Delivery usually within ( 3 ) days