References
SKF:SY 1.11/16 TF
Rubix:266A6628
Manufacturer :74219
EAN:7316577758415


Technical specifications
| Inner diameter | 42.862 mm |
|---|---|
| Fixation centre-to-centre distance | 30.2 mm |
| Shaft Height | 54 mm |
Product details : SKF SY 1.11/16 TF PILLOW BLOCK BALL BEARING UNIT
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
Strengths
- Accommodate heavy loads in different directions
- High degree of stiffness
- Narrow design
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54,2x187x42,86 mm |
|---|---|
| Logistic Weight | 2287 g |
| Inner diameter | 42.862 mm |
| Fixation centre-to-centre distance | 30.2 mm |
| Shaft Height | 54 mm |
| Material | steel |
| Total bearing width | 49.2 mm |
| Outer diameter | 187 mm |
| Clamping | 3.969 mm |
| Diameter of fixation holes | 12 mm |
| Height | 42.862 mm |
| Length | 143.7 mm |
| Sealing | guarnizione integrale standard |
| Series | sy |
| Weight | 2.4 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 4860 N |
| Basic dynamic load, radial - Cr | 7470 N |
| Width | 54 mm |
Show UNSPSC/ECL@SS
£ 97.71 excl. VAT
/ Each
£ 117.25 incl. VAT
- Delivery usually within ( 3 ) days