References
NTN:SM-UCP206D1
Rubix:205A8371
EAN:4547359187335



Product details : NTN SM-UCP206D1 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Sealing | 2 joints |
| Weight | 1400 kg |
| Width | 38.1 mm |
Show UNSPSC/ECL@SS
£ 30.76 excl. VAT
/ Each
£ 36.91 incl. VAT
- Usually arrives within 14 working days
