References
INA:RASE20-XL-N
Rubix:229A1923
Manufacturer :0096426330000
EAN:4012802838435


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 97.5 mm |
| Shaft Height | 33.3 mm |
Product details : FAG RASE20-XL-N HOUSED BEARING UNIT 96426330000
Plummer block housing units RASE, cast iron housing, radial insert ball bearing with eccentric locking collar, R seals
Strengths
PASE supplied with bearing GRAE-NPPB, PASEY with GAY-NPPB, RASE with GE-KRRB, RASEY with GYE-KRRB and TASE with GE-KTTB.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 97.5 mm |
| Shaft Height | 33.3 mm |
| Material | cast iron |
| Total bearing width | 32 mm |
| Outer diameter | 33 mm |
| Height | 64 mm |
| Length | 130 mm |
| Series | rase..-xl-n |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 13600 N |
| Width | 19 mm |
Show UNSPSC/ECL@SS
£ 25.10 excl. VAT
/ Each
£ 30.12 incl. VAT
- Usually arrives within 14 working days