SNR - Bearing Unit - LKPAE.204H
Inner diameter | 25 mm |
---|---|
Fixation centre-to-centre distance | 50.8 mm |
Shaft Height | 36.5 mm |
Inner diameter | 25 mm |
---|---|
Fixation centre-to-centre distance | 50.8 mm |
Shaft Height | 36.5 mm |
Series | LKPAE200 |
Weight | 0.57 kg |
Number of holes | 2 |
Basic static load, radial - C0r | 7800 N |
Basic dynamic load, radial - Cr | 13600 N |
Outer diameter | 52 mm |
Width | 15 mm |
Usually arrives within 14 working days