Plummer block housing unit
Inner diameter | 30 mm |
---|---|
Fixation centre-to-centre distance | 117.5 mm |
Shaft Height | 42.9 mm |
Inner diameter | 30 mm |
---|---|
Fixation centre-to-centre distance | 117.5 mm |
Shaft Height | 42.9 mm |
Material | cast iron |
Height | 82 mm |
Length | 158 mm |
Total bearing width | 48.5 mm |
Series | rase..-xl-n-fa125 |
Number of holes | 2 |
Basic static load, radial - C0r | 11300 N |
Basic dynamic load, radial - Cr | 20700 N |
Outer diameter | 82 mm |
Width | 40 mm |
Usually arrives within 14 working days