References
NSK:UCUP207D1
Rubix:261A5508
Manufacturer :UCUP207D1 N
EAN:00029176577536


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 80 mm |
| Material | cast iron |
Documents
Product details : NSK UCUP207 NARROWER BLOCK
Strengths
Secure fitting
Higher rated load capacity
Light weight yet strong housing
Easy mounting
Accurate fitting of the housing
Higher rated load capacity
Light weight yet strong housing
Easy mounting
Accurate fitting of the housing
Applications
Machine Application
Technical specifications
Attributes
| Logistic Weight | 1550 g |
|---|---|
| Inner diameter | 35 mm |
| Fixation centre-to-centre distance | 80 mm |
| Material | cast iron |
| Total bearing width | 48 mm |
| Diameter of fixation holes | 14 mm |
| Height | 95 mm |
| Length | 110 mm |
| Series | ucup2 |
| Number of holes | 2 |
| Width | 48 mm |
Show UNSPSC/ECL@SS
£ 49.08 excl. VAT
/ Each
£ 58.90 incl. VAT
- Usually arrives within 14 working days