References
SNR:UCP208CO
Rubix:206A0667
EAN:3413529552849



Product details : SNR UCP208CO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 49.2 mm |
Show UNSPSC/ECL@SS
£ 47.52 excl. VAT
/ Each
£ 57.02 incl. VAT
- Usually arrives within 14 working days
