References
SNR:UKPH208H
Rubix:206A2354
Manufacturer :UKPH.208H
EAN:3413529505678




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 137 mm |
| Shaft Height | 100 mm |
Product details : SNR UKPH208H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 137 mm |
| Shaft Height | 100 mm |
| Material | grey cast iron |
| Total bearing width | 46 mm |
| Outer diameter | 80 mm |
| Clamping | 46 mm |
| Diameter of fixation holes | 17 mm |
| Mounting typ | adapter sleeve |
| Height | 100 mm |
| Length | 184 mm |
| Sealing | uszczelniony wkład (slinger) |
| Lubrication | relubricatable (grease nipple m6x1) |
| Series | ukph200 |
| Weight | 2.9 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 18200 N |
| Basic dynamic load, radial - Cr | 29600 N |
| Width | 29 mm |
Show UNSPSC/ECL@SS
£ 37.08 excl. VAT
/ Each
£ 44.50 incl. VAT
- Usually arrives within 14 working days