References
SNR:EXPA206
Rubix:205A3321
EAN:3413529505876



Product details : SNR EXPA206 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Sealing | 2 joints |
| Weight | 1170 kg |
| Width | 48.3 mm |
Show UNSPSC/ECL@SS
£ 23.79 excl. VAT
/ Each
£ 28.55 incl. VAT
- Usually arrives within 14 working days
