INA RASE20-XL-N-FA125 PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationSee documentsReferences
INA:RASE20-XL-N-FA125
Rubix:238A1442
Manufacturer :0076460200000
EAN:4012802811834


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 97.5 mm |
| Shaft Height | 33.3 mm |
Documents
Product details : INA RASE20-XL-N-FA125 PLUMMER BLOCK HOUSING UNIT
Plummer block housing units RASE..-FA125, cast iron housing, radial insert ball bearing with eccentric locking collar, R seals, with anti-corrosion protection
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 97.5 mm |
| Shaft Height | 33.3 mm |
| Material | cast iron |
| Total bearing width | 43.7 mm |
| Outer diameter | 64 mm |
| Height | 64 mm |
| Length | 130 mm |
| Series | rase..-xl-n-fa125 |
| Number of holes | 2 |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 36.77 excl. VAT
/ Each
£ 44.12 incl. VAT
- Delivery usually within ( 7 ) days