References
SNR:USP212T20
Rubix:206A3058
EAN:3413520705640




Product details : SNR USP212T20 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 53.7 mm |
Show UNSPSC/ECL@SS
£ 132.76 excl. VAT
/ Each
£ 159.31 incl. VAT
- Usually arrives within 14 working days
