References
Superseded Ref:RSHE40-XL-N-I
INA:RSHE40-XL-N
Rubix:238A3875
Manufacturer :0945700270000
EAN:4054372514234


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 88.9 mm |
| Shaft Height | 49.2 mm |
Product details : INA RSHE40-XL-N PLUMMER BLOCK HOUSING UNIT
Plummer block housing units RSHE, cast iron housing, radial insert ball bearing with eccentric locking collar, R seals
Strengths
PSHE supplied with bearing GRAE-NPPB and RSHE with GE-KRRB.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 88.9 mm |
| Shaft Height | 49.2 mm |
| Material | cast iron |
| Total bearing width | 48 mm |
| Outer diameter | 58 mm |
| Height | 99 mm |
| Length | 116 mm |
| Series | rshe..-xl-n |
| Number of holes | 2 |
| Basic static load, radial - C0r | 19800 N |
| Basic dynamic load, radial - Cr | 34500 N |
| Width | 30 mm |
Show UNSPSC/ECL@SS
£ 67.66 excl. VAT
/ Each
£ 81.19 incl. VAT
- In stock: Next day delivery