References
SNR:UKPG207HN
Rubix:206A2318
EAN:3413529519521



Product details : SNR UKPG207HN BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 43 mm |
Show UNSPSC/ECL@SS
£ 62.23 excl. VAT
/ Each
£ 74.68 incl. VAT
- Usually arrives within 14 working days
