TIMKEN RAK1 1/4 PILLOW BLOCK HOUSED UNIT
Pillow block housed unit with G-KRRB R-Seal insert ball bearing and locking collar
See technical informationReferences
Timken:RAK1 1/4
Rubix:396A5324
EAN:0087796058460




Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Fixation centre-to-centre distance | 130.2 mm |
| Shaft Height | 46.04 mm |
Product details : TIMKEN RAK1 1/4 PILLOW BLOCK HOUSED UNIT
Inch pillow block housing unit Fafnir
Robust Timken/Fafnir pillow block ball bearing unit RAK1 1/4 PT with dust seal and eccentric locking collar. Two-bolt mounted.
Technical specifications
Attributes
| Inner diameter | 31.75 mm |
|---|---|
| Fixation centre-to-centre distance | 130.2 mm |
| Shaft Height | 46.04 mm |
| Material | cast iron |
| Total bearing width | 51.2 mm |
| Outer diameter | 54 mm |
| Clamping | 23.4 mm |
| Diameter of fixation holes | 14.3 mm |
| Mounting typ | two-bolt pillow block housing |
| Height | 93.7 mm |
| Length | 166.7 mm |
| Sealing | shroud seal |
| Lubrication | grease (factory prelubricated; grease fitting for relubrication) |
| Series | rak |
| Weight | 1.87 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 28500 N |
| Width | 46.8 mm |
Show UNSPSC/ECL@SS
£ 105.28 excl. VAT
/ Each
£ 126.34 incl. VAT
- Delivery usually within ( 7 ) days