References
Superseded Ref:RASEA50-XL-N-I
INA:RASEA50-XL-N
Rubix:274A8297
Manufacturer :0947410260000
EAN:4054372951824


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 158 mm |
| Shaft Height | 57.2 mm |
Product details : INA RASEA50-XL-N PLUMMER BLOCK HOUSING UNIT
Plummer block housing units RASEA, cast iron housing, radial insert ball bearing with adapter sleeve, R seals
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 158 mm |
| Shaft Height | 57.2 mm |
| Material | grey cast iron |
| Total bearing width | 40 mm |
| Outer diameter | 90 mm |
| Diameter of fixation holes | 18 mm |
| Mounting typ | thru-bolt |
| Height | 115 mm |
| Length | 200 mm |
| Sealing | r-seals on both sides (lip seals) |
| Lubrication | relubricatable |
| Series | rasea..-xl-n |
| Weight | 2.54 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23100 N |
| Basic dynamic load, radial - Cr | 35000 N |
| Width | 54 mm |
Show UNSPSC/ECL@SS
£ 125.51 excl. VAT
/ Each
£ 150.61 incl. VAT
- Delivery usually within ( 7 ) days