RHP NP1.7/16DEC HOUSED BEARING UNIT

Pillow Block Unit

See technical informationSee documents

References

RHP:NP1.7/16DEC
Rubix:220A6979
Manufacturer :NP1.7/16DEC R
EAN:00747023018192
brand logo

Technical specifications

Fixation centre-to-centre distance136.5 mm
Materialcast iron
Total bearing width51.13 mm
See all Specifications

Documents

Product details : RHP NP1.7/16DEC HOUSED BEARING UNIT


The general housing types are pillow blocks, flange units, take-up units, cartridge units and hanger units. Choice is very much determined by the requirements of the application, although the aesthetic appearance of the machine design is often an important consideration. Self-Lube® units have been designed to meet the needs of both criteria.

Strengths

•Super finished raceways for quiet and efficient running
Spherical seating to allow for initial misalignment on mounting
Re-Lubrication facility as standard
Molded-Oil options do not require re-lubrication

Applications

Engineering Bearing Applications

Technical specifications


Attributes
Logistic Weight1700 g
Fixation centre-to-centre distance136.5 mm
Materialcast iron
Total bearing width51.13 mm
Diameter of fixation holes12 mm
Height93 mm
Length166 mm
Seriesnp
Weight1.7 kg
Number of holes2
Basic static load, radial - C0r15300 N
Basic dynamic load, radial - Cr25700 N
Width44.5 mm
£ 45.91 excl. VAT
/ Each
£ 55.09 incl. VAT
  • Usually arrives within 14 working days