References
SNR:SUCPPL206FG1
Rubix:394A8984
EAN:3413522002457




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 119 mm |
| Shaft Height | 42.9 mm |
Product details : SNR SUCPPL206FG1 BEARING UNIT
Self-aligning bearing unit, thermoplastic pillow block housing, stainless steel insert bearing with LUBSOLID® food solid lubrication, socket set screws.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 119 mm |
| Shaft Height | 42.9 mm |
| Material | thermoplastic |
| Total bearing width | 19 mm |
| Outer diameter | 62 mm |
| Diameter of fixation holes | 14 mm |
| Mounting typ | 2-bolt base |
| Height | 83 mm |
| Length | 162 mm |
| Sealing | double-sided lip seal with outer flinger/slinger and steel-sheet protector |
| Lubrication | lubsolid food-grade solid lubricant (fg1) — nsf h1 variant |
| Series | sentinel |
| Weight | 0.52 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19400 N |
| Width | 46 mm |
Show UNSPSC/ECL@SS
£ 112.89 excl. VAT
/ Each
£ 135.47 incl. VAT
- Delivery usually within ( 3 ) days