References
INA:RSHE20-TV-VA-FD
Rubix:274A8339
Manufacturer :0970784840000
EAN:4064327628756




Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 50.8 mm |
| Shaft Height | 33.3 mm |
Product details : INA RSHE20-TV-VA-FD PLUMMER BLOCK HOUSING UNIT
Plummer block housing units, FD design
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 50.8 mm |
| Shaft Height | 33.3 mm |
| Material | white plastic housing (she04‑tv), corrosion‑resistant stainless‑steel insert bearing (va) |
| Total bearing width | 34.5 mm |
| Outer diameter | 33.3 mm |
| Clamping | 3 mm |
| Mounting typ | two‑bolt base (short base) with eccentric locking collar (fd design) |
| Height | 66 mm |
| Length | 72.8 mm |
| Sealing | contact/lip seals (type rsr) on the insert bearing with flinger shield (corrosion‑resistant design) |
| Lubrication | filled with food‑grade grease (nsf h1); relubrication possible (lubrication holes on the locating side, fa107) |
| Series | rshe..-tv-va-fd |
| Weight | 0.28 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12840 N |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 72.28 excl. VAT
/ Each
£ 86.74 incl. VAT
- Delivery usually within ( 7 ) days