References
SNR:ESSP204
Rubix:205A2722
Manufacturer :ESSP.204
EAN:3413529513970




Technical specifications
| Inner diameter | 47 mm |
|---|---|
| Shaft Height | 225 mm |
| Outer diameter | 20 mm |
Product details : SNR ESSP204 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Technical specifications
Attributes
| Inner diameter | 47 mm |
|---|---|
| Shaft Height | 225 mm |
| Outer diameter | 20 mm |
| Sealing | 2 joints |
| Series | essp200 |
| Weight | 1550 kg |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Width | 30.9 mm |
Show UNSPSC/ECL@SS
£ 29.80 excl. VAT
/ Each
£ 35.76 incl. VAT
- Usually arrives within 14 working days