References
SKF:SNL 3156
Rubix:266A6626
EAN:7316571680538


Technical specifications
| Inner diameter | 220 mm |
|---|---|
| Fixation centre-to-centre distance | 670 mm |
| Shaft Height | 280 mm |
Product details : SKF SNL 3156 BEARING HOUSING
An SKF Bearing housing, together with appropriate SKF bearings constitute economic, interchangeable bearing units that meet the demand for designs that are easy to maintain.
As a leading supplier of rolling bearings, SKF also produces bearing housings in a wide range of designs and sizes that are based on experience collected in all industrial areas. Among others, SKF bearing housings have the following advantages
• large assortment of design and sizes
• high quality of bearing housings design and manufacturing
• worldwide availability
Technical specifications
Attributes
| Logistic Weight | 252000 g |
|---|---|
| Inner diameter | 220 mm |
| Fixation centre-to-centre distance | 670 mm |
| Shaft Height | 280 mm |
| Material | cast iron |
| Type | split plummer (pillow) block housing |
| Mounting typ | through shaft / shaft end |
| Height | 551 mm |
| Length | 790 mm |
| Sealing | labyrinth (ts) standard; other options: taconite (tnf), oil seals (turt) |
| Bearing Compatibility | self-aligning ball bearings; spherical roller bearings; carb toroidal roller bearings |
| Number of holes | 4 |
| Bore Shape | cylindrical bore |
| Outer diameter | 460 mm |
| Width | 330 mm |
| Housing shape | split two-piece plummer (pillow) block with reinforced rectangular base |
Show UNSPSC/ECL@SS
£ 3,450.18 excl. VAT
/ Each
£ 4,140.22 incl. VAT
- Usually arrives within 14 working days