SNR plummer block housing
Inner diameter | 95 mm |
---|---|
Shaft Height | 125 mm |
Logistics dimensions (L x W x H) | 1200x800x400 mm |
---|---|
Logistic Weight | 104 g |
Inner diameter | 95 mm |
Shaft Height | 125 mm |
Fixation centre-to-centre distance | 480 mm |
Series | zlg300 |
Number of holes | 4 |
Outer diameter | 200 mm |
Width | 248 mm |
Usually arrives within 14 working days