References
Superseded Ref:SD3136-H-TS-A-L
FAG:SNS3136-H-D
Rubix:218A4637
Manufacturer :0806124740000
EAN:4047643276245


Technical specifications
| Inner diameter | 353 mm |
|---|---|
| Fixation centre-to-centre distance | 450 mm |
| Shaft Height | 180 mm |
Documents
Product details : FAG SNS3136-H-D BEARING HOUSING
Split Plummer block housing for various bearing designs. The SNV series will be replaced by the new SES series in 2022.
Plummer block housing, split, for spherical roller bearings, metric and inch size shaft diameters, for grease lubrication
Technical specifications
Attributes
| Logistic Weight | 83000 g |
|---|---|
| Inner diameter | 353 mm |
| Fixation centre-to-centre distance | 450 mm |
| Shaft Height | 180 mm |
| Material | cast iron |
| Height | 353 mm |
| Length | 530 mm |
| Number of holes | 4 |
| Outer diameter | 240 mm |
| Width | 240 mm |
Show UNSPSC/ECL@SS
£ 1,566.58 excl. VAT
/ Each
£ 1,879.90 incl. VAT
- Delivery usually within ( 7 ) days