References
SKF:SNL 528 K7
Rubix:104A3808
Manufacturer :109163
EAN:7316571320304

Product details : SKF PLUMMER BLOCK SNL 528 K7
An SKF Bearing housing, together with appropriate SKF bearings constitute economic, interchangeable bearing units that meet the demand for designs that are easy to maintain.
As a leading supplier of rolling bearings, SKF also produces bearing housings in a wide range of designs and sizes that are based on experience collected in all industrial areas. Among others, SKF bearing housings have the following advantages
• large assortment of design and sizes
• high quality of bearing housings design and manufacturing
• worldwide availability
Strengths
- Easy to install
- Cost-effective bearing arrangement
- Reduce maintenance
- Minimize lubricant leakage
- Cost-effective bearing arrangement
- Reduce maintenance
- Minimize lubricant leakage
Technical specifications
Attributes
| Logistic Weight | 42400 g |
|---|---|
| Shaft Height | 150 mm |
| Height | 302 mm |
| Width | 205 mm |
Show UNSPSC/ECL@SS
£ 892.19 excl. VAT
/ Each
£ 1,070.63 incl. VAT
- Usually arrives within 14 working days
