NSK PLUMMER BLOCK SNN509+FS

Plummer Block

See technical information
References
NSK:SNN509+J
Rubix:104A3479
EAN:00029176800702
brand logo
Technical specifications
Inner diameter40 mm
Fixation centre-to-centre distance170 mm
Shaft Height60 mm
See all Specifications

Product details : NSK PLUMMER BLOCK SNN509+FS


Plummer blocks are highly rigid and easy to handle. They contain tough roller bearings, which have high load capacity, low temperature rise and high strength cages.

Technical specifications


Attributes
Inner diameter40 mm
Fixation centre-to-centre distance170 mm
Shaft Height60 mm
Length205 mm
Width90 mm
Show UNSPSC/ECL@SS
£ 62.88 excl. VAT
/ Each
£ 75.46 incl. VAT
  • Usually arrives within 14 working days