References
SKF:SNLN 3024
Rubix:254A5093
Manufacturer :246701
EAN:7316572811603


Technical specifications
| Inner diameter | 120 mm |
|---|---|
| Fixation centre-to-centre distance | 320 mm |
| Shaft Height | 112 mm |
Product details : SKF SNLN 3024 BEARING HOUSINGS
Split SNLN pillow block housing made of spheroidal graphite iron with four screw holes.
Technical specifications
Attributes
| Logistic Weight | 17700 g |
|---|---|
| Inner diameter | 120 mm |
| Fixation centre-to-centre distance | 320 mm |
| Shaft Height | 112 mm |
| Material | grey cast iron |
| Load capacity | 9177 kg |
| Height | 218 mm |
| Length | 380 mm |
| Sealing | ohne (dichtungen separat bestellbar) |
| Number of holes | 2 |
| Outer diameter | 180 mm |
| Width | 160 mm |
Show UNSPSC/ECL@SS
£ 426.36 excl. VAT
/ Each
£ 511.63 incl. VAT
- Usually arrives within 14 working days