References
SNR:P211
Rubix:205A7102
Manufacturer :P.211
EAN:3413529568703


Technical specifications
| Inner diameter | 56 mm |
|---|---|
| Fixation centre-to-centre distance | 171 mm |
| Shaft Height | 63.5 mm |
Documents
Product details : SNR P211 HOUSING
Bearing housing with 2 slotted holes for mounting, relubricatable without insert.
Technical specifications
Attributes
| Inner diameter | 56 mm |
|---|---|
| Fixation centre-to-centre distance | 171 mm |
| Shaft Height | 63.5 mm |
| Material | gray cast iron |
| Height | 126 mm |
| Length | 219 mm |
| Number of holes | 2 |
| Outer diameter | 74.5 mm |
| Width | 60 mm |
Show UNSPSC/ECL@SS
£ 17.53 excl. VAT
/ Each
£ 21.04 incl. VAT
- Delivery usually within ( 3 ) days