References
SKF:SNL 526
Rubix:104A2693
Manufacturer :93360
EAN:7316570613544


Technical specifications
| Inner diameter | 130 mm |
|---|---|
| Fixation centre-to-centre distance | 380 mm |
| Shaft Height | 150 mm |
Product details : SKF HRB+ PLUMMER BLOCK SNL 526
An SKF Bearing housing, together with appropriate SKF bearings constitute economic, interchangeable bearing units that meet the demand for designs that are easy to maintain.
As a leading supplier of rolling bearings, SKF also produces bearing housings in a wide range of designs and sizes that are based on experience collected in all industrial areas. Among others, SKF bearing housings have the following advantages
• large assortment of design and sizes
• high quality of bearing housings design and manufacturing
• worldwide availability
Strengths
- Easy to install
- Cost-effective bearing arrangement
- Reduce maintenance
- Minimize lubricant leakage
- Cost-effective bearing arrangement
- Reduce maintenance
- Minimize lubricant leakage
Technical specifications
Attributes
| Logistic Weight | 34560 g |
|---|---|
| Inner diameter | 130 mm |
| Fixation centre-to-centre distance | 380 mm |
| Shaft Height | 150 mm |
| Material | grey cast iron |
| Height | 290 mm |
| Length | 445 mm |
| Outer diameter | 230 mm |
| Width | 190 mm |
Show UNSPSC/ECL@SS
£ 601.41 excl. VAT
/ Each
£ 721.69 incl. VAT
- In stock: Next day delivery