References
ILME:PES1643PV
Rubix:234A8110
Documents
Product details : ILME PES1643PV 110V 16A 2P&E COUPLER YELLOW
110V 16A 2P&E Coupler Yellow
Technical specifications
Attributes
| Voltage | 100/130 V |
|---|---|
| Amperage | 16 A |
Show UNSPSC/ECL@SS
£ 16.29 excl. VAT
/ Each
£ 19.55 incl. VAT
- Delivery usually within ( 3 ) days

