• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,457)
See Maintenance & Repairs
  • Electrics and lighting(3,017)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Plug
DRAPER 38321 DRAIN PLUG KEY 8MM HEX

DRAPER 38321 DRAIN PLUG KEY 8MM HEX

Draper

See technical information
References
Draper:38321
Rubix:382A1976
Manufacturer :38321
EAN:5010559383214
brand logo
brand logo

Product details : DRAPER 38321 DRAIN PLUG KEY 8MM HEX


Chrome vanadium steel hardened and tempered.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 3.98 excl. VAT
/ Each
£ 4.78 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories

ILME PE1643SV PLUG 16A 110V 3PILME PE3263SV PLUG 32A 240V 3PLEWDEN PM32/1000FPB PLUG 32A 3P 110V IP44 4H MULTIMAX (L)154 MMMENNEKES 13513 POWER TOP XTRA PLU IP54 32A 3P 230V 6HDRAPER 64828 PLUGGING CHISEL 250MM PKDWALTHER 369 63A 3P+N+E 415V COUPLER WATERTIGHT (L)255 MM X (DIA)110 MMILME PE1664PV COUPLER 16A 415V 4PLEWDEN 4/55ENC INSULATED MODULAR ENCLOSURE 4MODULE IP55 (H)195 MM X (WLGA SELECTRIC LG102W 13A FUSED RUBBER PLUG -- WHITEMENNEKES 13629 POWERTOP XTRA PLUG IP67 / IP69 32A 5P 400V 6HMENNEKES 16A PLUG 3796DRAPER 83794 M2.5X0.45 TAPER & PLUG TAP SETDRAPER EXPERT 23254 VW COIL-ON-PLUG PULLERACEL PLUG 13A WHITE AC1270MENNEKES 13502 POWER TOP XTRA PLUG IP54 16A 3P 230V 6H
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap