LEGRAND 052284 LEGRAND 3P+N+E STRAIGHT MOBILE IP44 16A 415V
Mobile outlet Hypra IP44 16A - 380V ~ to 415V ~ - 3P + N + T - plastic
See technical informationReferences
Legrand:052284
Rubix:227A6889
EAN:3245060522841
Product details : LEGRAND 052284 LEGRAND 3P+N+E STRAIGHT MOBILE IP44 16A 415V
Mobile outlet Hypra IP44 16A - 380V ~ to 415V ~ - 3P + N + T - plastic
Technical specifications
Attributes
| Voltage | 415 V |
|---|---|
| Amperage | 16 A |
Show UNSPSC/ECL@SS
£ 37.81 excl. VAT
/ Each
£ 45.37 incl. VAT
- Delivery usually within ( 35 ) days

